Auxiliary Contact, 10A, 600VAC

Item #: 0348887

Cat #: F1C320DPG11

UPC: 782114100226

$ 104.29 EA
Company wide:
0 in stock
Documents & Guides
Auxiliary Contact Kits, 10 Amp, 600 Volts AC, With Pressure Plate and Quick Connect Terminals

Overview

Auxiliary Contact Kits, 10 Amp, 600 Volts AC, With Pressure Plate and Quick Connect Terminals
Also known as: 782114100226, F1C320DPG11, CUTF1C320DPG11

Specifications

Amps: 600
Type: Auxiliary Contact
Amps: 600
Type: Auxiliary Contact