2KVA 120X240-16/32 BB

Item #: 0348862

Cat #: HS20F2A

UPC: 783472132270

$ 935.93 EA
Company wide:
0 in stock
Documents & Guides
Buck Boost Transformers, 2.0 KVA, Maximum Secondary Amperage: 125 at 16V, 62.5 at 32V, 120 x 240 Volt Primary, 16/32 Volt Secondary

Overview

Buck Boost Transformers, 2.0 KVA, Maximum Secondary Amperage: 125 at 16V, 62.5 at 32V, 120 x 240 Volt Primary, 16/32 Volt Secondary
Also known as: 783472132270, HS20F2A, SOLHS20F2A

Specifications

Volt Amps: 2kVA
Type: Buck - Boost, Transformer
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 2kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Secondary Voltage: 16/32