Wall Wash Trim, Eyelid, 5", White Baffle

Item #: 0348831

Cat #: 1035WH

UPC: 784197103705

Company wide:
0 in stock
Documents & Guides
Wall Wash Trim, Eyelid, 5", White BaffleWall Wash Trim, Eyelid, 5", White Baffle

Overview

Wall Wash Trim, Eyelid, 5", White BaffleWall Wash Trim, Eyelid, 5", White Baffle
Also known as: 784197103705, 1035WH, LOL1035WH

Specifications

Type: Wall Wash, Trim
Diameter: 5 in
Color: White
Type: Wall Wash, Trim
Color: White
Diameter: 5 in