Enclosure, 8" x 6" x 4", Hinge Cover

Item #: 0348746

Cat #: NL864B

UPC: 034481088486

$ 86.42 EA
Company wide:
17 in stock
Enclosure, Circuit Safe, Dimensions: 8 x 6 x 4 Inch, Hinge Cover, Polycarbonate

Overview

Enclosure, Circuit Safe, Dimensions: 8 x 6 x 4 Inch, Hinge Cover, Polycarbonate

Manufactured from polycarbonate material (bodies and covers), Carlon® NEMA enclosures deliver high temperature stability (-30° F to 230° F ), exceptional corrosion resistance, and greater performance than traditional steel and stainless steel enclosures. Less than half the weight of metal enclosures, they‘re also easier to machine without fear of fracture and easier to install, while offering both a lower installed cost and longer service life. In addition, these attractive enclosures offer molded-in features not found in metal enclosures along with no rough edges, sharp corners, or burrs. Rated for use in all NEMA Type 1, 2, 3, 3S, 3X, 3SX, 4, 4X, 12, and 13 environments, Carlon NEMA enclosures meet or exceed both UL and CSA requirements. They are available in 10 different styles and 11 sizes from 6 x 4 x 4 to 16 x 14 x 6 with screw or hinged design, clear or opaque covers, and quick-release latches.

Also known as: 034481088486, NL864B, CARNL864B

Specifications

Depth: 4 in
Material: Polycarbonate
Height: 8 in
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Depth: 4 in
Height: 8 in
Mounting: Wall
Material: Polycarbonate
Width: 6 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13