Multi-Tap Connector, 8 Port, 2 Side Entry, 250 to 800 MCM

Item #: 0348662

Cat #: PCT-4-800

UPC: 783669700749

$ 292.26 EA
Company wide:
0 in stock
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 850-250, 4 Ports, Tin Plated, UL, CSA

Overview

Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 850-250, 4 Ports, Tin Plated, UL, CSA
Also known as: 783669700749, PCT-4-800, ILSPCT4800

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 4
Allowable Gauge Range: 250 - 800
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 250 - 800
Volts AC: 600
Wire/Cable Openings: 4