9W A19 LED Lamp, 30K

Item #: 0348607

Cat #: L9A19D2530K

UPC: 762148069669

$ 2.50 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
9W A19 LED Lamp, 30K

Overview

9W A19 LED Lamp, 30K
Also known as: 762148069669, L9A19D2530K, TCPL9A19D2530K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 3000 (Warm White)
Lumens: 825
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9