LED Emergency Driver, 400VA, 120/277VAC

Item #: 0348562

Cat #: ELIS400

UPC:

Company wide:
0 in stock
Documents & Guides
LED Emergency Driver. Input Voltage: 120/277 Volts AC, 60Hz. Output Voltage: 120/277 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 400 VA. SINE WAVE Emergency Lighting inverter with Dimming Capabilities

Overview

LED Emergency Driver. Input Voltage: 120/277 Volts AC, 60Hz. Output Voltage: 120/277 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 400 VA. SINE WAVE Emergency Lighting inverter with Dimming Capabilities

The Bodine ELI-S-400 SineWave Emergency Lighting Inverter works in conjunction with LED fluorescent, or incandescent Lighting loads to create an emergency lighting system

Also known as: ELIS400, BODELIS400

Specifications

Volts AC: 120, 277
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Dimmable: Yes
Light Technology: LED