Self-Retracting Lifeline, 30'

Item #: 0348559

Cat #: R310030

UPC: 051751124835

Company wide:
0 in stock
Documents & Guides
Self-Retracting Lifeline, Length: 30 Feet, Lifeline Material: Galvanized Steel Cable, Housing Material: Thermoplastic, Anchorage Connector: Carabiner, Lifeline Connector: Swivel Snap

Overview

Self-Retracting Lifeline, Length: 30 Feet, Lifeline Material: Galvanized Steel Cable, Housing Material: Thermoplastic, Anchorage Connector: Carabiner, Lifeline Connector: Swivel Snap

The R310030 30ft Max Patrol self-retracting lifeline allows more freedom of movement on the job without lock-up that can inhibit range of motion. This next generation SRL offers the highest standard in safety and ergonomics with improved line-lock performance and rugged design for durability in construction environments.

Also known as: 051751124835, R310030, WERR310030

Specifications

Length: 30 ft
Type: Lifeline
Material: Nylon
Length: 30 ft
Material: Nylon
Type: Lifeline