Junction Box With Hinge Cover, NEMA 4

Item #: 0348546

Cat #: JB100806HC

UPC: 639889832626

$ 87.16 EA
Company wide:
0 in stock
Documents & Guides
Junction Box With Hinge Cover, NEMA 4, 10 x 8 x 6 Inch, Carbon Steel/Gray Finish

Overview

Junction Box With Hinge Cover, NEMA 4, 10 x 8 x 6 Inch, Carbon Steel/Gray Finish

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889832626, JB100806HC, RITJB100806HC

Specifications

Material: Carbon Steel
Width: 7.870 in
Depth: 5.910 in
Height: 9.400 in
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
Depth: 5.910 in
IP/NEMA Rating: NEMA 4
Width: 7.870 in
Height: 9.400 in