Outdoor Wall Lantern Two Light

Item #: 0348458
Cat #: 8039-02
UPC: 785652803925
$ 266.37 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Polished Brass Body, Clear Curved Beveled Panel; Width: 10 In; Height: 20-1/2 In; Extends: 9-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depthx 4-1/2 In Width X 9-1/4 In Height; Outlet Box Up: 9-1/2 In; Outlet Box Down: 11in; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Polished Brass Body, Clear Curved Beveled Panel; Width: 10 In; Height: 20-1/2 In; Extends: 9-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depthx 4-1/2 In Width X 9-1/4 In Height; Outlet Box Up: 9-1/2 In; Outlet Box Down: 11in; Lamp Included: No
Also known as: 785652803925, 8039-02, SEA803902

Specifications

Volts AC: 120
Wattage: 40
Color: Brass
Mounting: Wall
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Brass
Light Technology: Incandescent
Wattage: 40
Mounting: Wall
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)