
Enclosure, Pilot Device, 30 mm, 1 Hole, Polycarbonate
Item #: 0348420
Cat #: Q1PBPCD
UPC: 783510150891
$ 93.59 EA
Company wide:
23
in stock
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 1pb X 30.5mm, Material/finish: Polycarb
Overview
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 1pb X 30.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-MM or 22.5-MM pushbuttons in hostile environments, nVent HOFFMAN HOFQ1PBPCD QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510150891, Q1PBPCD, HOFQ1PBPCD
Features & Benefits
- High-impact polycarbonate material is used for both body and cover
- Polycarbonate material is easily punched, drilled, filed or sawed
- Straight side walls permit ganging of multiple enclosures
- Cross-point captivated cover screws are stainless steel
- Mounting holes molded directly adjacent to cover screws
- Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
- Molded internal pads for mounting optional panels, rails or other components
- Seamless foam-in-place gasket assures watertight and dust-tight seal
- Screws provided for mounting optional panel
- Optional panels are unpainted plated steel
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | 1 Element, Enclosure |
| Material: | Polycarbonate |
| Color: | Gray |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Material: | Polycarbonate |
| Special Program: | Hoffman On Demand |
| Type: | 1 Element, Enclosure |
| Color: | Gray |