This product has been discontinued.

Printable Polyester DANGER Sign & Label Blanks, 3.5" x 5"
Item #: 0348369
Cat #: 12906
UPC: 754473129064
Company wide:
0
in stock
Discontinued
Documents & Guides
Laser Printable Polyester DANGER Sign & Label Blanks, 3.5 inch x 5 Inch, Pack of 25 Sheets, 4 Labels per Sheet
Overview
Laser Printable Polyester DANGER Sign & Label Blanks, 3.5 inch x 5 Inch, Pack of 25 Sheets, 4 Labels per Sheet
Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.
Also known as: 754473129064, 12906, BRA12906
Specifications
| Material: | Polyester |
| Type: | Label |
| Color: | White, Black/Red |
| Material: | Polyester |
| Color: | White, Black/Red |
| Type: | Label |