Photoelectric, Comet Series, Perfect Prox

Item #: 0348366

Cat #: 13103AQD03

UPC: 782113843605

$ 546.54 EA
Company wide:
10 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 4-Pin Micro AC Connector, AC Operation: VMOS (bi-directional) Output, DC Operation: 4-Pin Micro DC Connector, NPN Output, Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 4-Pin Micro AC Connector, AC Operation: VMOS (bi-directional) Output, DC Operation: 4-Pin Micro DC Connector, NPN Output, Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113843605, 13103AQD03, CUT13103AQD03

Specifications

Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Background Rejection, Proximity, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264