Meter Main, Breaker, 200A, 480VAC, 7 Jaw, Test Block, Ring Type

Item #: 0348347

Cat #: U227 MTBH MS15

UPC: 782051592108

$ 6382.94 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, Breaker, 200 Amp, 480 Volt AC, Test Block, Ring Type, NEMA 3R, ANSI 61 Gray Paint, 22 kAIC, #6 AWG -250 MCM, Galvanized Steel, 7 Jaws, 3-Poles, 3-Phase,4 Wire, Overhead Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Breaker, 200 Amp, 480 Volt AC, Test Block, Ring Type, NEMA 3R, ANSI 61 Gray Paint, 22 kAIC, #6 AWG -250 MCM, Galvanized Steel, 7 Jaws, 3-Poles, 3-Phase,4 Wire, Overhead Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s B-Line series residential meter mains are service entrance equipment systems that consist of a single meter socket and main breaker combined in one enclosure. These units do not contain a bypass provision.

Also known as: 782051592108, U227 MTBH MS15, CIRU227MTBHMS15

Specifications

Amps: 200
Phase: 3
Volts AC: 480, 277
Mounting: Surface
Jaws: 7
Amps: 200
Volts AC: 480, 277
Jaws: 7
Phase: 3
Mounting: Surface