72.00 Sc Straight Section W/o Ko

Item #: 0348248

Cat #: 3372 G NK

UPC: 782051302455

$ 221.54 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 3372gnk Nma1 Gtr Nok o

Overview

Circ-a-w 3372gnk Nma1 Gtr Nok o

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051302455, 3372 G NK, CIR3372GNK

Specifications

Width: 3 in
Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 72 in
Color: Gray
Height: 3 in