30A, 3P, 600V Fuse Holder

Item #: 0348193

Cat #: LPSM003ID

UPC: 079458029130

$ 251.15 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number of Poles: 3 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 207 Width Inch, Fuse Type Midget, Mountable on 35mm Din Rail

Overview

Fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number of Poles: 3 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 207 Width Inch, Fuse Type Midget, Mountable on 35mm Din Rail

Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Midget fuses.

Also known as: 079458029130, LPSM003ID, LFULPSM003ID

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Length: 38 mm
Amps: 30
Material: Thermoplastic
Volts AC: 600
Diameter: 10 mm
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Family / Style: LPSM
Poles: 3
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: Midget
Interrupt Rating DC: 100 kA
Family / Style: LPSM
Volts DC: 600
Length: 38 mm
Material: Thermoplastic
Diameter: 10 mm
Standards: California Proposition 65
Interrupt Rating AC: 100 kA