L-FSE LPSM004 4 POLE NON-INDICATING

Item #: 0348189

Cat #: LPSM004

UPC: 079458029147

$ 212.92 EA
Company wide:
0 in stock
Documents & Guides
fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, 35 Mm Din Rail, 3.032 Length X 2.76 Width Inch, Fuse Type Midget, Mountable On 35mm 348194 NULL fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, : 35 Mm Din Rail, : 3.032 Length X 2.76 Width Inch, : Fuse Type Midget, : Mountable On 35mm"

Overview

fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, 35 Mm Din Rail, 3.032 Length X 2.76 Width Inch, Fuse Type Midget, Mountable On 35mm 348194 NULL fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, : 35 Mm Din Rail, : 3.032 Length X 2.76 Width Inch, : Fuse Type Midget, : Mountable On 35mm"

Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Midget fuses. Features: Meets “Dead Front” requirements; Mountable on 35mm Din Rail; Blown fuse identification (Indicating versions only); Easy installation and removal of fuses. No special fuse pullers or tools required; UL Listed for branch circuit protection (Class CC versions only); Compact design; Ventilated design for cooler operation; Indicates above 80 volts (ID versions only).

Also known as: 079458029147, LPSM004, LFULPSM004

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65