Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 1P

Item #: 0348179

Cat #: LPSC001ID

UPC: 079458029017

$ 87.94 EA
Company wide:
10 in stock
Documents & Guides
Fuse Holders, Holders, Type: Pressure Plate, #8-14 Stranded, #10-14 Solid, Number of Poles: 1 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 0689 Width Inch, Fuse Type Class CC, Mountable on 35mm Din Rail

Overview

Fuse Holders, Holders, Type: Pressure Plate, #8-14 Stranded, #10-14 Solid, Number of Poles: 1 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 0689 Width Inch, Fuse Type Class CC, Mountable on 35mm Din Rail

Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Class CC and Midget fuses.

Also known as: 079458029017, LPSC001ID, LFULPSC001ID

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Interrupt Rating DC: 200 kA
Poles: 1
Class: CC
Standards: California Proposition 65
Interrupt Rating AC: 200 kA