Fuse Holder

Item #: 0348177

Cat #: LPSC004

UPC: 079458029062

$ 238.25 EA
Company wide:
0 in stock
Documents & Guides
fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, : 35 Mm Din Rail, : 3.032 Length X 2.76 Width Inch, : Fuse Type Class Cc, :mountable On 35

Overview

fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number Of Poles: 30 Amp, For Use With: 600 Vac, Amp Rating: 4 Pole, Voltage Rating: Thermoplastic, : 35 Mm Din Rail, : 3.032 Length X 2.76 Width Inch, : Fuse Type Class Cc, :mountable On 35

Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Class CC and Midget fuses. Features: Meets “Dead Front” requirements; Mountable on 35mm Din Rail; Blown fuse identification (Indicating versions only); Easy installation and removal of fuses. No special fuse pullers or tools required; UL Listed for branch circuit protection (Class CC versions only); Compact design; Ventilated design for cooler operation; Indicates above 80 volts (ID versions only).

Also known as: 079458029062, LPSC004, LFULPSC004

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65