Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 3P

Item #: 0348176

Cat #: LPSC003

UPC: 079458029048

$ 66.53 EA
Company wide:
114 in stock
Documents & Guides
Fuse Holder, Dead Front, POWR-SAFE, 30 Amp, 600 Volt AC/DC, Class CC 200 kAIC, 3-Pole, Non-Indicating

Overview

Fuse Holder, Dead Front, POWR-SAFE, 30 Amp, 600 Volt AC/DC, Class CC 200 kAIC, 3-Pole, Non-Indicating

Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Class CC and Midget fuses.

Also known as: 079458029048, LPSC003, LFULPSC003

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Amps: 30
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: DIN Rail
Class: CC
Standards: California Proposition 65
Interrupt Rating AC: 200 kA