5W LED MR16, 12V, Red

Item #: 0347878

Cat #: L115R4

UPC: 852140007193

Call for price
Company wide:
0 in stock
Documents & Guides
LED MR16 12/24V AC/DC/5W Red 40°

Overview

LED MR16 12/24V AC/DC/5W Red 40°
Also known as: 852140007193, L115R4, LTNL115R4

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color: Red
Wattage: 5
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color: Red
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Wattage: 5
Dimmable: No