Lighting Fixture, LED, 2W, 12V, Step Light

Item #: 0347867

Cat #: SH102TBZ

UPC: 852140007117

Company wide:
0 in stock
Documents & Guides
Lighting Fixture, LED, Step Light/Hardscape, 2 Watt, 12 Volt, 200 Lumens, Mounting: Horizontal Bracket

Overview

Lighting Fixture, LED, Step Light/Hardscape, 2 Watt, 12 Volt, 200 Lumens, Mounting: Horizontal Bracket
Also known as: 852140007117, SH102TBZ, LTNSH102TBZ

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Type: Step Light
Mounting: Bracket
Wattage: 2
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Step Light
Wattage: 2
Light Technology: LED
Volts AC: 12
Mounting: Bracket
Color: Bronze