3.5W LED Path Light Brass, 12V

Item #: 0347854

Cat #: BP118BZ

UPC: 852140007063

Company wide:
0 in stock
Documents & Guides
Path Light Brass 8" Dome 3.6W 18" Stem 12/24V AC/DC Dim LED

Overview

Path Light Brass 8" Dome 3.6W 18" Stem 12/24V AC/DC Dim LED

Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable  

Also known as: 852140007063, BP118BZ, LTNBP118BZ

Specifications

Volts AC: 12
Material: Brass
Diameter: 8 in
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Diameter: 8 in
Light Technology: LED
Material: Brass
Wattage: 3.500
Dimmable: Yes