2.5W Down Light Brass, 12V

Item #: 0347851

Cat #: BD132BZ

UPC: 852140007032

Company wide:
0 in stock
Documents & Guides
Down Light Brass 2.5W 80° Mr8 12/18V AC 12/24V DC LED

Overview

Down Light Brass 2.5W 80° Mr8 12/18V AC 12/24V DC LED
Also known as: 852140007032, BD132BZ, LTNBD132BZ

Specifications

Volts AC: 12
Material: Brass
Color: Bronze
Wattage: 2.500
Light Technology: LED
Volts AC: 12
Color: Bronze
Light Technology: LED
Material: Brass
Wattage: 2.500