4W LED Path Light, 12V

Item #: 0347843

Cat #: AP136TBZ

UPC: 852140007148

Company wide:
0 in stock
Documents & Guides
Path Light Alum 6" Cone 4W 12/24V AC/DC LED 18" Stem

Overview

Path Light Alum 6" Cone 4W 12/24V AC/DC LED 18" Stem

The Aura series low voltage landscape path lights feature a solid cast aluminum construction, smooth dimming from 100% to 30% light output full LED light output up to 20% voltage drop. They make it easier to maintain even light levels than incandescent and allow longer cable runs with more fixtures

Also known as: 852140007148, AP136TBZ, LTNAP136TBZ

Specifications

Volts AC: 12
Wattage: 4
Diameter: 6 3/4 in
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Diameter: 6 3/4 in
Light Technology: LED
Wattage: 4
Material: Aluminum
Dimmable: Yes