Lighting Fixture Riser, 18", Brass/Bronze Finish

Item #: 0347772

Cat #: BX1RSR8BZ

UPC: 852140007285

Call for price
Company wide:
0 in stock
Documents & Guides
Lighting Fixture Riser, 18", Brass/Bronze Finish

Overview

Lighting Fixture Riser, 18", Brass/Bronze Finish
Also known as: 852140007285, BX1RSR8BZ, LTNBX1RSR8BZ

Specifications

Height: 18 in
Material: Brass
Color: Bronze
Height: 18 in
Color: Bronze
Material: Brass