12" Lighting Fixture Riser, Brass/Bronze

Item #: 0347770

Cat #: BX1RSR2BZ

UPC: 852140007278

Call for price
Company wide:
0 in stock
Documents & Guides
12" Lighting Fixture Riser, Brass/Bronze

Overview

12" Lighting Fixture Riser, Brass/Bronze
Also known as: 852140007278, BX1RSR2BZ, LTNBX1RSR2BZ

Specifications

Height: 12 in, 1 ft
Material: Brass
Color: Bronze
Height: 12 in, 1 ft
Color: Bronze
Material: Brass