Lighting Fixture Riser, 18", Aluminum

Item #: 0347763

Cat #: AX1RSR8TBZ

UPC: 852140007254

Call for price
Company wide:
0 in stock
Documents & Guides
Lighting Fixture Riser, 18", Aluminum

Overview

Lighting Fixture Riser, 18", Aluminum
Also known as: 852140007254, AX1RSR8TBZ, LTNAX1RSR8TBZ

Specifications

Height: 18 in
Color: Bronze
Material: Aluminum
Height: 18 in
Material: Aluminum
Color: Bronze