6" Reflector Super Trim, Air-Tite, White/Clear

Item #: 0347661

Cat #: 30CAT

UPC: 662400603337

$ 39.46 EA
Company wide:
88 in stock
Documents & Guides
6 Inch Trim Air-Tite Super Trim - Reflector White Trim with Clear Specular Reflector

Overview

6 Inch Trim Air-Tite Super Trim - Reflector White Trim with Clear Specular Reflector

Air-Tite™ reflector 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 662400603337, 30CAT, HAL30CAT

Specifications

Diameter: 6 in
Color: White/Clear
Diameter: 6 in
Color: White/Clear