16 AWG TFFN, Blue, 5000'

Item #: 0347620

Cat #: 16TFFNSTRBLUX5000

UPC:

Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 5000 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 5000 ft. Spool.
Also known as: 16TFFNSTRBLUX5000

Specifications

Color: Blue
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Blue
Length: 5000 ft
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded