12 AWG THHN/THWN-2 Solid Copper, 2500'

Item #: 0347594

Cat #: 12THHNCSOLWHIBLA2500

UPC: 048243961023

$ 0.38 FT
Company wide:
17,500 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Black stripee, 2500 foot Spool.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Black stripee, 2500 foot Spool.

Solid THHN copper wire is a 600-volt building wire featuring a single, rigid soft-drawn copper conductor, tough PVC insulation, and a slippery nylon jacket. It is ideal for easy pushing into conduits, quick screw-terminal connections in residential branch circuits, and reliable commercial installations.

Also known as: 048243961023, 12THHNCSOLWHIBLA2500, 12THHNCSOLWHIBLA25

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Color: White/Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid