This product has been discontinued.

4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic
Item #: 0347445
Cat #: B620K
UPC: 034481100850
$ 7.02 EA
Company wide:
4,485
in stock
Discontinued
Documents & Guides
4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 18 1/4" - 22 1/2".
Overview
4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 18 1/4" - 22 1/2".
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger
Also known as: 034481100850, B620K, CARB620K.
Specifications
| Color: | Blue |
| Mounting: | Bracket |
| Depth: | 2 1/4 in |
| Cubic Inches: | 20 in³ |
| Color: | Blue |
| Depth: | 2 1/4 in |
| Mounting: | Bracket |
| Cubic Inches: | 20 in³ |