50A, 32 VAC/DC, MAX Series Time Delay Fuse

Item #: 0347438

Cat #: MAX50

UPC: 079458006339

$ 9.69 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Fuse, Time Delay, North American Style, Brand or Series: MAX, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 18.80 Height x 5.10 Width x 19.10 Length mm, Features: Time Lag (Slo-Blow), Material: Colored Thermoplastic Housing.

Overview

50 Amp Fuse, Time Delay, North American Style, Brand or Series: MAX, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 18.80 Height x 5.10 Width x 19.10 Length mm, Features: Time Lag (Slo-Blow), Material: Colored Thermoplastic Housing.

With “Diffusion Pill Technology,” the MAXI™ Fuse provides excellent time delay characteristics and low heat dissipation. Designed and patented by Littelfuse, the MAXI™ Fuse is ideal for motor powered applications which have large inrush currents.

Also known as: 079458006339, MAX50, LFUMAX50

Specifications

Type: Automotive
Mounting: Blade
Volts DC: 32
Speed: Time Delay, Slow Blow
Volts AC: 32
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Type: Automotive
Volts DC: 32
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating AC: 1 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 50
Interrupt Rating DC: 1 kA