2
more

Heavy Duty Duct Tape, 60 YD L x 2 IN W, 0.27 MM THK, Rubber Adhesiv
Item #: 0347437
Cat #: 6969-2x60
UPC: 051131069695
$ 49.13 EA
Company wide:
0
in stock
Documents & Guides
Heavy Duty Duct Tape, 60 YD L x 2 IN W, 0.27 MM THK, Rubber Adhesive, Polyethylene Backing, Silver
Overview
Heavy Duty Duct Tape, 60 YD L x 2 IN W, 0.27 MM THK, Rubber Adhesive, Polyethylene Backing, Silver
Constructed of polyethylene film over a dense cloth with an aggressive rubber adhesive, 3M™ Extra Heavy Duty Duct Tape 6969 is an economical tape featuring industrial strength, easy hand tearability and abrasion resistance. It offers 60-day clean removal for indoor applications. Moisture resistant, with a tack-free roll edge, this tape is ready to take on tough jobs such as bundling pipes, hanging heavy sheets, securing trip hazards and hanging plastic sheeting.
Also known as: 051131069695, 6969-2x60, MMM69692X60YD
Specifications
| Color: | Silver |
| Material: | Polyethylene |
| Length: | 180 ft |
| Width: | 1.880 in |
| Color: | Silver |
| Length: | 180 ft |
| Material: | Polyethylene |
| Width: | 1.880 in |