HILTI 28618 TEC-S 3/4-8 BIT

Item #: 0347398

Cat #: 28618

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
HILTI 28618 TEC-S 3/4-8 BIT

Overview

HILTI 28618 TEC-S 3/4-8 BIT
Also known as: 28618, HIL28618

Specifications

Material: Stainless Steel
Gangs: 1
Height: 5.950 in
Width: 2.830 in
Depth: 2.500 in
Material: Stainless Steel
Height: 5.950 in
Depth: 2.500 in
Gangs: 1
Width: 2.830 in