Intermediate Spacer, 5" Duct x 3" Separation, Non-Metallic

Item #: 0347231

Cat #: 5336030

UPC: 088700538894

Company wide:
0 in stock
Intermediate Spacer for Conduit Separation, 5 inch X 3 inch, Material: Non-Metallic

Overview

Intermediate Spacer for Conduit Separation, 5 inch X 3 inch, Material: Non-Metallic

CANTEX 5336030 is a 5 x 3 in. Intermediate Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation. The 5 x 3 in. Intermediate Spacer can handle up to 5" diameter conduit with 3" spacing between conduit runs.

Also known as: 088700538894, 5336030, CTX5336030, Spacers

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC