Slide Dimmer, Fluorescent, Nova T, Gray

Item #: 0347219

Cat #: NTF-10-277-GR

UPC: 027557699327

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in gray

Also known as: 027557699327, NTF-10-277-GR, LUTNTF10277GR

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova T
Type: Slide, Preset, Single-Pole
Mounting: Surface
Poles: 1
Amps: 8
Volts AC: 277
Color: Gray
Wattage: 1000
Family / Style: Nova T