
$ 91.16 EA
Company wide:
0
in stock
Documents & Guides
Eaton BR main lug loadcenter,Ground bar, current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Flush,48 Circuits,Four-pole,24 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al
Overview
Eaton BR main lug loadcenter,Ground bar, current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Flush,48 Circuits,Four-pole,24 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al
Eaton's BR 1-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: 786676001939, BR24L70FGP, CUTBR24L70FGP
Specifications
| Type: | Main Lug |
| Spaces: | 2 |
| Family / Style: | BR |
| Type: | Main Lug |
| Family / Style: | BR |
| Spaces: | 2 |