Load Center, Main Lug, 70A, 120/240V, 1PH, 2/4, NEMA 1

Item #: 0347194

Cat #: BR24L70FP

UPC: 786676001847

$ 60.24 EA
Company wide:
38 in stock
70 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Flush with No Door, NEMA 1- Indoor. Dims: H: 9.44", W: 4.50", D: 3"

Overview

70 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Flush with No Door, NEMA 1- Indoor. Dims: H: 9.44", W: 4.50", D: 3"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676001847, BR24L70FP, CUTBR24L70FP

Specifications

Mounting: Flush
Amps: 70
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Family / Style: BR
Mounting: Flush
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 4
Amps: 70
Phase: 1
Type: Main Lug
Family / Style: BR