This product has been discontinued.

Load Center, Main Lug, 125A, 120/240V, 1P, 2/4, NEMA 3R
Item #: 0347189
Cat #: BR24L125RP
UPC: 786676001502
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 11.75", W: 6.50", D: 4.50"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 11.75", W: 6.50", D: 4.50"
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676001502, BR24L125RP, CUTBR24L125RP
Specifications
| Amps: | 125 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 4 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Family / Style: | BR |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Circuits: | 4 |
| IP/NEMA Rating: | NEMA 3R |