Main Lug Loadcenter

Item #: 0347182

Cat #: BR816L125FGP

UPC: 786676002134

$ 227.53 EA
Company wide:
0 in stock
1-phase, Main Lug Loadcenter With Gbk14 Ground Bar, 125 Amp, 8-space, 16-pole, Aluminum Bus, NEMA 1- Flush No Door Indoor

Overview

1-phase, Main Lug Loadcenter With Gbk14 Ground Bar, 125 Amp, 8-space, 16-pole, Aluminum Bus, NEMA 1- Flush No Door Indoor
Also known as: 786676002134, BR816L125FGP, CUTBR816L125FGP

Specifications

Amps: 125
Circuits: 16
Type: Main Lug
Family / Style: BR
Spaces: 8
Amps: 125
Type: Main Lug
Spaces: 8
Circuits: 16
Family / Style: BR