125A, 120/240V, 1P, 6/12, ML Loadcenter, NEMA 1

Item #: 0347167

Cat #: BR612L125SDGP

UPC: 786676002097

$ 104.32 EA
Company wide:
45 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Includes: GBK14 Ground Bar. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Includes: GBK14 Ground Bar. Dims: H: 13", W: 11", D: 3.56"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676002097, BR612L125SDGP, CUTBR612L125SDGP

Specifications

Circuits: 12
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 12
Mounting: Surface
Phase: 1
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR