125A, 120/240V, 1P, 4/8, ML Loadcenter, NEMA 1

Item #: 0347157

Cat #: BR48L125SGP

UPC: 786676001991

$ 152.18 EA
Company wide:
9 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Includes: GBK5 Ground Bar, Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Includes: GBK5 Ground Bar, Dims: H: 13", W: 11", D: 3.56"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676001991, BR48L125SGP, CUTBR48L125SGP, Subpanel, Sub

Specifications

Amps: 125
Circuits: 8
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug
Circuits: 8
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR