Enclosure, NEMA 1, Hinge Cover, 6" x 6" x 4"

Item #: 0347103

Cat #: AHE6X4X4

UPC: 783510510008

$ 32.77 EA
Company wide:
0 in stock
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 6 x 6 x 4 Inch, Steel

Overview

Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 6 x 6 x 4 Inch, Steel

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510510008, AHE6X4X4, HOFAHE6X4X4

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 6 in
Material: Steel
Number of Knockouts: 5
Knockouts: Yes
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Knockouts: Yes
Mounting: Surface
Color: Gray
Height: 6 in
Number of Knockouts: 5