11" Lite Puff

Item #: 0347007

Cat #: 11881

UPC: 784231024331

Call for price
Company wide:
0 in stock
Documents & Guides
Litepuff, 11 inch, (1) 13W Compact Twin Tube (TT) 2-pin

Overview

Litepuff, 11 inch, (1) 13W Compact Twin Tube (TT) 2-pin
Also known as: 784231024331, 11881, LIT11881

Specifications

Material: Die Cast Aluminum
Material: Die Cast Aluminum