ABB B7-30-10-85 CTR,3P,9.6A,380-415

Item #: 0347000

Cat #: B7-30-10-85

UPC:

$ 150.57 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB B7301085 CTR 3P 9.6A 380-

Overview

ABB B7301085 CTR 3P 9.6A 380-

The B7-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.

Also known as: B7-30-10-85, ABBB7301085

Specifications

No Specifications Available