ABBTB B7-30-01-84 3P MINI

Item #: 0346990

Cat #: B7-30-01-84

UPC: 013614152515

$ 150.81 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABBTB B7-30-01-84 3P MINI CONTR,110-127V COIL

Overview

ABBTB B7-30-01-84 3P MINI CONTR,110-127V COIL

The B7-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.

Also known as: 013614152515, B7-30-01-84, ABBB7300184

Specifications

Volts AC Control: 110/120
Poles: 3
Mounting: DIN Rail, Surface
Volts AC: 600
Amps: 16
Volts AC Control: 110/120
Mounting: DIN Rail, Surface
Amps: 16
Poles: 3
Volts AC: 600