ABB B6-30-10-03 3P MINI CONTR,48/60

Item #: 0346971

Cat #: B6-30-10-03

UPC: 013614051238

$ 106.68 EA
Company wide:
0 in stock
Documents & Guides
ABB B6301003 3P MINI CONTR 48

Overview

ABB B6301003 3P MINI CONTR 48

The B6-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.

Also known as: 013614051238, B6-30-10-03, ABBB6301003

Specifications

No Specifications Available