ABB B6-30-01-01 3P CONTR.24/40-150

Item #: 0346958

Cat #: B6-30-01-01

UPC: 013614051139

$ 99.71 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB B6300101

The B6-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.

Also known as: 013614051139, B6-30-01-01, ABBB6300101

Specifications

No Specifications Available