Transformer, Automation, 3KVA, 240x480VAC Primary Input, 120/240VAC Secondary Output

Item #: 0346928

Cat #: HS5F3AS

UPC: 783472111220

$ 594.21 EA
Company wide:
0 in stock
Documents & Guides
3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13 Inch x 10 Inch x 7 Inch. *For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*

Overview

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13 Inch x 10 Inch x 7 Inch. *For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*

Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).

Also known as: 783472111220, HS5F3AS, SOLHS5F3AS

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 3kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 3kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480